Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058883
- Mfr # PPL9600-16-25SS-HC-V
- Zoro # G622517174
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01518, FILTREC D143T25B, FILTREC D143T25BV, HY-PRO HP61L1618WB, HY-PRO HP61L1618WV, HY-PRO HP61L1625WB, HY-PRO HP61L1625WV, MAIN FILTER MF0058883, MAIN FILTER MF0058884, OMT CHP628T25YN, SOFIMA CCH804TV1, SOFIMA CH804RV21, SWIFT SF96011618W, SW
Filter Media
304 SS WIRE
Height
16.98
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-25SS-HC-V
- Zoro #
- G622517174
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01518, FILTREC D143T25B, FILTREC D143T25BV, HY-PRO HP61L1618WB, HY-PRO HP61L1618WV, HY-PRO HP61L1625WB, HY-PRO HP61L1625WV, MAIN FILTER MF0058883, MAIN FILTER MF0058884, OMT CHP628T25YN, SOFIMA CCH804TV1, SOFIMA CH804RV21, SWIFT SF96011618W, SW
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.69
Dimensions
- Height
- 16.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.