HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058895
- Mfr # PSH3201-5-6G-V
- Zoro # G322522560
product price:Â
$
45.15
/ea
Key Features
Replaces OEM Part
FILTER-X XH01524, FILTREC D150G06A, FILTREC D150G06AV, HY-PRO HP32NL46MB, HY-PRO HP32NL46MV, JURA FILTRATION SH63964, MAIN FILTER MF0058895, MAIN FILTER MF0058896, MP FILTRI HP3201A06AN, MP FILTRI HP3201A06ANP01, MP FILTRI HP3201A06NA, MP FILTRI HP3201A06
Filter Media
MICROGLASS
Height
4.57
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-5-6G-V
- Zoro #
- G322522560
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01524, FILTREC D150G06A, FILTREC D150G06AV, HY-PRO HP32NL46MB, HY-PRO HP32NL46MV, JURA FILTRATION SH63964, MAIN FILTER MF0058895, MAIN FILTER MF0058896, MP FILTRI HP3201A06AN, MP FILTRI HP3201A06ANP01, MP FILTRI HP3201A06NA, MP FILTRI HP3201A06
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- OD Top
- 3.16
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.6
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.