Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058919
- Mfr # PSH3201-9-10P-V
- Zoro # G122503387
product price:Â
$
26.45
/ea
Sold in multiples of 2 for $52.90
Key Features
Replaces OEM Part
DONALDSON 4551, FILTER-X XH01536, FILTREC D151C10A, FILTREC D151C10AV, JURA FILTRATION SH63976, MAIN FILTER MF0058919, MAIN FILTER MF0058920, MP FILTRI HP3202P10AN, MP FILTRI HP3202P10ANP01, MP FILTRI HP3202P10NA, MP FILTRI HP3202P10NAP01, MP FILTRI HP320
Filter Media
PAPER
Height
9.25
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9-10P-V
- Zoro #
- G122503387
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 4551, FILTER-X XH01536, FILTREC D151C10A, FILTREC D151C10AV, JURA FILTRATION SH63976, MAIN FILTER MF0058919, MAIN FILTER MF0058920, MP FILTRI HP3202P10AN, MP FILTRI HP3202P10ANP01, MP FILTRI HP3202P10NA, MP FILTRI HP3202P10NAP01, MP FILTRI HP320
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 3.16
- OD Top
- 3.16
- ID Top
- 1.6
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.