Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058939
- Mfr # PSH3201-9-10SS-V
- Zoro # G122511412
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ATOS SPCFH32010, FILTER-X XH01546, FILTREC D151T10A, FILTREC D151T10AV, MAIN FILTER MF0058939, MAIN FILTER MF0058940, MP FILTRI HP3202M10AN, MP FILTRI HP3202M10ANP01, MP FILTRI HP3202M10NA, MP FILTRI HP3202M10NAP01, MP FILTRI HP3202M10NV, MP FILTRI HP3202
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9-10SS-V
- Zoro #
- G122511412
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- ATOS SPCFH32010, FILTER-X XH01546, FILTREC D151T10A, FILTREC D151T10AV, MAIN FILTER MF0058939, MAIN FILTER MF0058940, MP FILTRI HP3202M10AN, MP FILTRI HP3202M10ANP01, MP FILTRI HP3202M10NA, MP FILTRI HP3202M10NAP01, MP FILTRI HP3202M10NV, MP FILTRI HP3202
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Top
- 3.16
- OD Bottom
- 3.16
- ID Top
- 1.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.