Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058954
Mfr # PSH3201-9-40SS-V
Zoro # G022506570
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D151T40A, FILTREC D151T40AV, MAIN FILTER MF0058953, MAIN FILTER MF0058954, PUROLATOR/FACET P320EAM403F4, PUROLATOR/FACET P320EAM403N4, WIX D56A40TAV
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
40
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9-40SS-V
- Zoro #
- G022506570
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- FILTREC D151T40A, FILTREC D151T40AV, MAIN FILTER MF0058953, MAIN FILTER MF0058954, PUROLATOR/FACET P320EAM403F4, PUROLATOR/FACET P320EAM403N4, WIX D56A40TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.16
- Collapse Pressure
- 305
- ID Top
- 1.6
- OD Top
- 3.16