Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058987
- Mfr # PSH3201-15-125SS-V
- Zoro # G022488333
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01564, FILTREC D152T125A, FILTREC D152T125AV, MAIN FILTER MF0058987, MAIN FILTER MF0058988, MP FILTRI HP3203M90AN, MP FILTRI HP3203M90ANP01, MP FILTRI HP3203M90NA, MP FILTRI HP3203M90NAP01, MP FILTRI HP3203M90NV, MP FILTRI HP3203M90NVP01, MP FI
Filter Media
304 SS WIRE
Height
14.76
Micron Rating
125
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-15-125SS-V
- Zoro #
- G022488333
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- FILTER-X XH01564, FILTREC D152T125A, FILTREC D152T125AV, MAIN FILTER MF0058987, MAIN FILTER MF0058988, MP FILTRI HP3203M90AN, MP FILTRI HP3203M90ANP01, MP FILTRI HP3203M90NA, MP FILTRI HP3203M90NAP01, MP FILTRI HP3203M90NV, MP FILTRI HP3203M90NVP01, MP FI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- ID Top
- 1.6
- Collapse Pressure
- 305
- OD Top
- 3.16
- OD Bottom
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.