Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059028
- Mfr # PSH3201-6-10P-V
- Zoro # G322478461
product price:Â
$
22.55
/ea
Sold in multiples of 2 for $45.10
Key Features
Replaces OEM Part
DONALDSON 4541, FILTREC D154C10A, FILTREC D154C10AV, MAIN FILTER MF0059027, MAIN FILTER MF0059028, WIX D59A10CAV
Filter Media
PAPER
Height
5.51
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-6-10P-V
- Zoro #
- G322478461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.51
Details
- Replaces OEM Part
- DONALDSON 4541, FILTREC D154C10A, FILTREC D154C10AV, MAIN FILTER MF0059027, MAIN FILTER MF0059028, WIX D59A10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.16
- ID Top
- 1.6
- OD Bottom
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.