Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059029
- Mfr # PSH3201-6-25P-V
- Zoro # G022462289
product price:Â
$
22.55
/ea
Sold in multiples of 2 for
$45.10
Key Features
Replaces OEM Part
FILTREC D154C25A, FILTREC D154C25AV, MAIN FILTER MF0059029, MAIN FILTER MF0059030, WIX D59A25CAV
Filter Media
PAPER
Height
5.51
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-6-25P-V
- Zoro #
- G022462289
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D154C25A, FILTREC D154C25AV, MAIN FILTER MF0059029, MAIN FILTER MF0059030, WIX D59A25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.6
- OD Top
- 3.16
- OD Bottom
- 3.16
Dimensions
- Height
- 5.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.