HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059038
- Mfr # PSH3201-6-6G-HC-V
- Zoro # G522531935
product price:Â
$
94.25
/ea
Key Features
Replaces OEM Part
DONALDSON 55451, FILTREC D154G06B, FILTREC D154G06BV, MAIN FILTER MF0059037, MAIN FILTER MF0059038, WIX D59A06GBV
Filter Media
MICROGLASS
Height
5.51
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-6-6G-HC-V
- Zoro #
- G522531935
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 55451, FILTREC D154G06B, FILTREC D154G06BV, MAIN FILTER MF0059037, MAIN FILTER MF0059038, WIX D59A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.07
- ID Top
- 1.58
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
Dimensions
- Height
- 5.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.