Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059039
- Mfr # PSH3201-6-10G-V
- Zoro # G822494657
product price:Â
$
31.89
/ea
Sold in multiples of 2 for $63.78
Key Features
Replaces OEM Part
DONALDSON 45452, DONALDSON P171741, FILTREC D154G10A, FILTREC D154G10AV, IKRON HEK8540132ASFG010LCB, IKRON HHC01930, MAIN FILTER MF0059039, MAIN FILTER MF0059040, WIX D59A10GAV
Filter Media
MICROGLASS
Height
5.51
Micron Rating
10
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-6-10G-V
- Zoro #
- G822494657
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 45452, DONALDSON P171741, FILTREC D154G10A, FILTREC D154G10AV, IKRON HEK8540132ASFG010LCB, IKRON HHC01930, MAIN FILTER MF0059039, MAIN FILTER MF0059040, WIX D59A10GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.16
- ID Top
- 1.6
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.16
- Collapse Pressure
- 305