Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059103
Mfr # PPL8200-16-3G-V
Zoro # G322500247
product price:Â
$
57.29
/ea
Key Features
Replaces OEM Part
DONALDSON DT8200165UM, DONALDSON P174545, DONALDSON P566470, EPPENSTEINER 168200H3LL428UP, FAIREY ARLON (PARKER) R820H1603A, FAIREY ARLON (PARKER) R820H1603H, FAIREY ARLON (PARKER) R820Z1603A, FAIREY ARLON (PARKER) R820Z1603H, FILTER-MART F820016K3B, FILT
Filter Media
MICROGLASS
Height
16.8
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8200-16-3G-V
- Zoro #
- G322500247
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.8
Details
- Replaces OEM Part
- DONALDSON DT8200165UM, DONALDSON P174545, DONALDSON P566470, EPPENSTEINER 168200H3LL428UP, FAIREY ARLON (PARKER) R820H1603A, FAIREY ARLON (PARKER) R820H1603H, FAIREY ARLON (PARKER) R820Z1603A, FAIREY ARLON (PARKER) R820Z1603H, FILTER-MART F820016K3B, FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.09
- Collapse Pressure
- 305
- OD Bottom
- 3.01
- ID Top
- 1.5