Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059114
- Mfr # PPL9100-4-1G-HC-V
- Zoro # G722535153
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D180G01B, FILTREC D180G01BV, MAIN FILTER MF0059113, MAIN FILTER MF0059114, NATIONAL FILTERS 91041HC, NATIONAL FILTERS 91041HCV, SWIFT SF910141UM, SWIFT SF910141UMV, WIX D64A01GBV
Filter Media
MICROGLASS
Height
4.61
Micron Rating
1
ID Top
1.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-4-1G-HC-V
- Zoro #
- G722535153
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D180G01B, FILTREC D180G01BV, MAIN FILTER MF0059113, MAIN FILTER MF0059114, NATIONAL FILTERS 91041HC, NATIONAL FILTERS 91041HCV, SWIFT SF910141UM, SWIFT SF910141UMV, WIX D64A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 1.32
- OD Bottom
- 2.8
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/1
- OD Top
- 2.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.