Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059145
- Mfr # PPL9100-8-10G-HC-V
- Zoro # G322533832
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D181G10B, FILTREC D181G10BV, HYDAC/HYCON 1269124, HYDAC/HYCON 11208D10BH, HYDAC/HYCON 11208D10BHV, HY-PRO HP901L815MB, HY-PRO HP901L815MV, MAIN FILTER MF0059145, MAIN FILTER MF0059146, NATIONAL FILTERS 910810HC, NATIONAL FILTERS 910810HCV, PALL HC
Filter Media
MICROGLASS
Height
8.23
Micron Rating
10
ID Top
1.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-8-10G-HC-V
- Zoro #
- G322533832
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D181G10B, FILTREC D181G10BV, HYDAC/HYCON 1269124, HYDAC/HYCON 11208D10BH, HYDAC/HYCON 11208D10BHV, HY-PRO HP901L815MB, HY-PRO HP901L815MV, MAIN FILTER MF0059145, MAIN FILTER MF0059146, NATIONAL FILTERS 910810HC, NATIONAL FILTERS 910810HCV, PALL HC
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.32
- OD Top
- 2.8
- OD Bottom
- 2.8
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 8.23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.