Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059156
- Mfr # PPL9100-13-3G-V
- Zoro # G622526039
product price:Â
$
52.75
/ea
Key Features
Replaces OEM Part
DONALDSON P566636, EPPENSTEINER 169100TH3SLE000P, EPPENSTEINER 169100TH3SLE000V, FILTREC D182G03A, FILTREC D182G03AV, HYDAC/HYCON 01269116, HYDAC/HYCON 11213D03BN, HYDAC/HYCON 11213D03BNV, HY-PRO HP900L133MB, HY-PRO HP900L133MV, MAHLE 9100EAL032F3, MAHLE
Filter Media
MICROGLASS
Height
12.99
Micron Rating
3
OD Top
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-13-3G-V
- Zoro #
- G622526039
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566636, EPPENSTEINER 169100TH3SLE000P, EPPENSTEINER 169100TH3SLE000V, FILTREC D182G03A, FILTREC D182G03AV, HYDAC/HYCON 01269116, HYDAC/HYCON 11213D03BN, HYDAC/HYCON 11213D03BNV, HY-PRO HP900L133MB, HY-PRO HP900L133MV, MAHLE 9100EAL032F3, MAHLE
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.76
- Collapse Pressure
- 305
- OD Bottom
- 2.76
- ID Top
- 1.31
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 12.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.