HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059171
- Mfr # PSH10-3-10P-B
- Zoro # G122524238
product price:Â
$
10.39
/ea
Sold in multiples of 4 for
$41.56
Key Features
Replaces OEM Part
FILTER-X XH01612, FILTREC D220C10, MAIN FILTER MF0059171, SOFIMA 55632CD, SOFIMA CLE010CD1, SOFIMA LE10CD1, WIX D70A10C
Filter Media
PAPER
Height
3.27
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH10-3-10P-B
- Zoro #
- G122524238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- FILTER-X XH01612, FILTREC D220C10, MAIN FILTER MF0059171, SOFIMA 55632CD, SOFIMA CLE010CD1, SOFIMA LE10CD1, WIX D70A10C
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.49
- OD Bottom
- 2.76
- OD Top
- 2.76
- Collapse Pressure
- 75
- ID Bottom
- 1.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.