Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059173
- Mfr # PSH10-3-10SS-B
- Zoro # G122485133
product price:Â
$
36.25
/ea
Sold in multiples of 2 for
$72.50
Key Features
Replaces OEM Part
FILTER-X XH01614, FILTREC D220T10, MAIN FILTER MF0059173, SOFIMA 55632RD, SOFIMA CLE010RD1, SOFIMA LE10RD1, WIX D70A10T
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
10
ID Bottom
1.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH10-3-10SS-B
- Zoro #
- G122485133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.27
Details
- Replaces OEM Part
- FILTER-X XH01614, FILTREC D220T10, MAIN FILTER MF0059173, SOFIMA 55632RD, SOFIMA CLE010RD1, SOFIMA LE10RD1, WIX D70A10T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Bottom
- 1.14
- OD Bottom
- 2.76
- OD Top
- 2.76
- Collapse Pressure
- 75
- ID Top
- 0.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.