Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059203
- Mfr # PSH120-8-125SS-B
- Zoro # G122527826
product price:Â
$
48.15
/ea
Key Features
Replaces OEM Part
BENATI 1819104, DONALDSON 180096, FILTER-X XH01639, FILTREC D261T125, JURA FILTRATION SH63292, MAIN FILTER MF0059203, SCHUPP HY25023, SOFIMA 55656, SOFIMA CLE180MN1, SOFIMA LE180MCV1, WIX D74A125T
Filter Media
304 SS WIRE
Height
8
Micron Rating
125
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH120-8-125SS-B
- Zoro #
- G122527826
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8
Details
- Replaces OEM Part
- BENATI 1819104, DONALDSON 180096, FILTER-X XH01639, FILTREC D261T125, JURA FILTRATION SH63292, MAIN FILTER MF0059203, SCHUPP HY25023, SOFIMA 55656, SOFIMA CLE180MN1, SOFIMA LE180MCV1, WIX D74A125T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- Collapse Pressure
- 75
- OD Bottom
- 5.12
- OD Top
- 5.12
- ID Top
- 0.75
- ID Bottom
- 2.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.