Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059249
- Mfr # PMH41-5-6G
- Zoro # G822560321
product price:Â
$
39.15
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MXW1GDL6, FILTER-X XH01664, FILTREC D410G06, HY-PRO HPMX2L56M, JURA FILTRATION SH53322, MAHLE MX41EAL0621, MAIN FILTER MF0059249, PARKER MXW1GDL6, SCHUPP HY24122, WIX D77A06G
Filter Media
MICROGLASS
Height
4.84
Micron Rating
5
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH41-5-6G
- Zoro #
- G822560321
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) MXW1GDL6, FILTER-X XH01664, FILTREC D410G06, HY-PRO HPMX2L56M, JURA FILTRATION SH53322, MAHLE MX41EAL0621, MAIN FILTER MF0059249, PARKER MXW1GDL6, SCHUPP HY24122, WIX D77A06G
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.34
- OD Top
- 2.36
- Collapse Pressure
- 250
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.06