HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059256
- Mfr # PMH41-10-6G
- Zoro # G122496672
product price:Â
$
46.35
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MXW2GDL6, FILTER-X XH01671, FILTREC D411G06, HY-PRO HPMX2L106M, JURA FILTRATION SH53121, MAHLE MX41EAL0622, MAIN FILTER MF0059256, PARKER MXW2GDL6, SCHUPP HY24127, WIX D78A06G
Filter Media
MICROGLASS
Height
9.8
Micron Rating
5
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-10-6G
- Zoro #
- G122496672
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.8
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) MXW2GDL6, FILTER-X XH01671, FILTREC D411G06, HY-PRO HPMX2L106M, JURA FILTRATION SH53121, MAHLE MX41EAL0622, MAIN FILTER MF0059256, PARKER MXW2GDL6, SCHUPP HY24127, WIX D78A06G
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.34
- Collapse Pressure
- 250
- OD Top
- 2.36
- ID Top
- 1.06
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.