HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059304
- Mfr # PPL8900-8-3GW-V
- Zoro # G622510946
product price:Â
$
53.25
/ea
Key Features
Replaces OEM Part
FILTREC D610GW03, FILTREC D610GW03V, FILTREC D760GW03A, FILTREC D760GW03AV, MAIN FILTER MF0059303, MAIN FILTER MF0059304, MAIN FILTER MF0059789, MAIN FILTER MF0059790, WIX D06B03GWAV, WIX D84A03GWV
Filter Media
GLASS/WATER REMOVAL
Height
8.1
Micron Rating
3
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-8-3GW-V
- Zoro #
- G622510946
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D610GW03, FILTREC D610GW03V, FILTREC D760GW03A, FILTREC D760GW03AV, MAIN FILTER MF0059303, MAIN FILTER MF0059304, MAIN FILTER MF0059789, MAIN FILTER MF0059790, WIX D06B03GWAV, WIX D84A03GWV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- ID Top
- 2.2
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- OD Top
- 3.79
Dimensions
- Height
- 8.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.