Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059322
- Mfr # PPL8900-13-3GW-V
- Zoro # G322544487
product price:Â
$
69.99
/ea
Key Features
Replaces OEM Part
FILTREC D612GW03, FILTREC D612GW03V, FILTREC D761GW03A, FILTREC D761GW03AV, MAIN FILTER MF0059321, MAIN FILTER MF0059322, MAIN FILTER MF0059809, MAIN FILTER MF0059810, WIX D07B03GWAV, WIX D85A03GWV
Filter Media
GLASS/WATER REMOVAL
Height
12.91
Micron Rating
3
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-3GW-V
- Zoro #
- G322544487
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D612GW03, FILTREC D612GW03V, FILTREC D761GW03A, FILTREC D761GW03AV, MAIN FILTER MF0059321, MAIN FILTER MF0059322, MAIN FILTER MF0059809, MAIN FILTER MF0059810, WIX D07B03GWAV, WIX D85A03GWV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- OD Top
- 3.79
- ID Top
- 2.2
- OD Bottom
- 3.79
- Collapse Pressure
- 365
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.