HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059330
- Mfr # PPL8900-13-10SS-V
- Zoro # G922569545
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D612T10, FILTREC D612T10V, MAIN FILTER MF0059329, MAIN FILTER MF0059330, WIX D85A10TV
Height
12.91
Micron Rating
10
ID Top
2.2
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-10SS-V
- Zoro #
- G922569545
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D612T10, FILTREC D612T10V, MAIN FILTER MF0059329, MAIN FILTER MF0059330, WIX D85A10TV
- Micron Rating
- 10
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Bottom
- 3.79
- OD Top
- 3.79
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.