Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059332
- Mfr # PPL8900-16-1G-V
- Zoro # G122527864
product price:Â
$
72.29
/ea
Key Features
Replaces OEM Part
DONALDSON P566499, FILTREC D614G01, FILTREC D614G01V, HY-PRO HP89L161MB, HY-PRO HP89L161MV, INTERNORMEN 321780, INTERNORMEN 0589001VG10EP16, INTERNORMEN 0589001VG10EV16, JURA FILTRATION SH87098, MAIN FILTER MF0059331, MAIN FILTER MF0059332, NATIONAL FILTE
Filter Media
MICROGLASS
Height
16.94
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-16-1G-V
- Zoro #
- G122527864
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566499, FILTREC D614G01, FILTREC D614G01V, HY-PRO HP89L161MB, HY-PRO HP89L161MV, INTERNORMEN 321780, INTERNORMEN 0589001VG10EP16, INTERNORMEN 0589001VG10EV16, JURA FILTRATION SH87098, MAIN FILTER MF0059331, MAIN FILTER MF0059332, NATIONAL FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 365
- ID Top
- 2.2
- OD Top
- 3.79
- OD Bottom
- 3.79
Dimensions
- Height
- 16.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.