Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059335
- Mfr # PPL8900-16-6G-V
- Zoro # G322518754
product price:Â
$
67.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3826, ALLISON 1908016, ALLISON 23049374, ALLISON 29510912, BALDWIN H9233, BALDWIN PT319MPG, BALDWIN PT8447MPG, BEHRINGER BE89001606A, CATERPILLAR 3I1762, DONALDSON DT8900168UM, DONALDSON P166135, DONALDSON P167942, DONALDSON P566501, EPPENSTE
Filter Media
MICROGLASS
Height
16.94
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-16-6G-V
- Zoro #
- G322518754
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3826, ALLISON 1908016, ALLISON 23049374, ALLISON 29510912, BALDWIN H9233, BALDWIN PT319MPG, BALDWIN PT8447MPG, BEHRINGER BE89001606A, CATERPILLAR 3I1762, DONALDSON DT8900168UM, DONALDSON P166135, DONALDSON P167942, DONALDSON P566501, EPPENSTE
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- ID Top
- 2.2
- OD Top
- 3.79
Dimensions
- Height
- 16.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.