Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059428
- Mfr # PPL9900-13-10G-HC-V
- Zoro # G322523048
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE99011312A, DONALDSON DT99011314UM, DONALDSON P566641, EPPENSTEINER 169901H10LL2325TP, FAIREY ARLON (PARKER) R991H1312A, FAIREY ARLON (PARKER) R991Z1312A, FILTER-MART F990113K12B, FILTER-MART F990113K12V, FILTER-X XH01795, FILTER-X XH01796, FIL
Filter Media
MICROGLASS
Height
13.06
Micron Rating
10
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9900-13-10G-HC-V
- Zoro #
- G322523048
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE99011312A, DONALDSON DT99011314UM, DONALDSON P566641, EPPENSTEINER 169901H10LL2325TP, FAIREY ARLON (PARKER) R991H1312A, FAIREY ARLON (PARKER) R991Z1312A, FILTER-MART F990113K12B, FILTER-MART F990113K12V, FILTER-X XH01795, FILTER-X XH01796, FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 2.21
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.74
- OD Top
- 3.74
- ID Top
- 2.21
- Collapse Pressure
- 3045
Dimensions
- Height
- 13.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.