HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059438
- Mfr # PPL9900-26-10G-HC-V
- Zoro # G822520264
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE99012612A, DONALDSON DT99012614UM, DONALDSON P566643, EPPENSTEINER 169901H10LL2650YP, FAIREY ARLON (PARKER) R991H2612A, FAIREY ARLON (PARKER) R991Z2612A, FILTER-MART F990126K12B, FILTER-MART F990126K12V, FILTER-X XH01803, FILTER-X XH01804, FIL
Filter Media
MICROGLASS
Height
25.75
Micron Rating
10
OD Bottom
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9900-26-10G-HC-V
- Zoro #
- G822520264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.75
Details
- Replaces OEM Part
- BEHRINGER BE99012612A, DONALDSON DT99012614UM, DONALDSON P566643, EPPENSTEINER 169901H10LL2650YP, FAIREY ARLON (PARKER) R991H2612A, FAIREY ARLON (PARKER) R991Z2612A, FILTER-MART F990126K12B, FILTER-MART F990126K12V, FILTER-X XH01803, FILTER-X XH01804, FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.74
- ID Bottom
- 2.21
- OD Top
- 3.74
- Beta Ratio 1
- 200/13
- ID Top
- 2.21
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.