Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059441
- Mfr # PPL9900-39-1G-HC-V
- Zoro # G722571175
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D644G01, FILTREC D644G01V, MAIN FILTER MF0059441, MAIN FILTER MF0059442, NATIONAL FILTERS 99391HC, NATIONAL FILTERS 99391HCV, SWIFT SF9901391UM, SWIFT SF9901391UMV, WIX D94A01GV
Filter Media
MICROGLASS
Height
38.82
Micron Rating
1
OD Top
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9900-39-1G-HC-V
- Zoro #
- G722571175
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.82
Details
- Replaces OEM Part
- FILTREC D644G01, FILTREC D644G01V, MAIN FILTER MF0059441, MAIN FILTER MF0059442, NATIONAL FILTERS 99391HC, NATIONAL FILTERS 99391HCV, SWIFT SF9901391UM, SWIFT SF9901391UMV, WIX D94A01GV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 3.74
- ID Bottom
- 2.21
- Beta Ratio 1
- 200/1
- ID Top
- 2.21
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.