Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059458
- Mfr # PPL9700-9-10PW-B
- Zoro # G222477588
product price:Â
$
36.99
/ea
Sold in multiples of 2 for $73.98
Key Features
Replaces OEM Part
DONALDSON P569527, FILTREC D650CW10A, MAIN FILTER MF0059458, SCHROEDER KW
Filter Media
CELLULOSE/WATER REMOVAL
Height
9.25
Micron Rating
10
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-10PW-B
- Zoro #
- G222477588
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P569527, FILTREC D650CW10A, MAIN FILTER MF0059458, SCHROEDER KW
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 10
- ID Top
- 1.61
- Collapse Pressure
- 145
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Bottom
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.