HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059461
- Mfr # PPL9700-9-1G-V
- Zoro # G622508646
product price:Â
$
49.45
/ea
Key Features
Replaces OEM Part
FILTREC D650G01AV, HY-PRO HPKL91MB, HY-PRO HPKL91MV, MAIN FILTER MF0059461, SWIFT SF970091UMV, WIX D95A01GAV
Filter Media
MICROGLASS
Height
9.25
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-1G-V
- Zoro #
- G622508646
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D650G01AV, HY-PRO HPKL91MB, HY-PRO HPKL91MV, MAIN FILTER MF0059461, SWIFT SF970091UMV, WIX D95A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- ID Top
- 1.61
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- OD Top
- 3.8
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.