Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059487
- Mfr # PPL9700-9-150SS-V
- Zoro # G022521399
product price:Â
$
51.19
/ea
Key Features
Replaces OEM Part
FILTREC D650T150AV, HYDAC/HYCON 50309D149WV, HYDAC/HYCON HK149WV, HY-PRO HPKL9149WV, MAIN FILTER MF0059487, PTI/TEXTRON HF4050TCV, PUROLATOR/FACET 9700EAL1503F1, SCHROEDER KM150V, SWIFT SF97009149WV, WIX D95A150TAV
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
150
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-150SS-V
- Zoro #
- G022521399
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D650T150AV, HYDAC/HYCON 50309D149WV, HYDAC/HYCON HK149WV, HY-PRO HPKL9149WV, MAIN FILTER MF0059487, PTI/TEXTRON HF4050TCV, PUROLATOR/FACET 9700EAL1503F1, SCHROEDER KM150V, SWIFT SF97009149WV, WIX D95A150TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Top
- 3.8
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.