Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059500
- Mfr # PPL9700-18-10P-B
- Zoro # G722531230
product price:Â
$
33.75
/ea
Sold in multiples of 2 for
$67.50
Key Features
Replaces OEM Part
CIM-TEK 30140, DONALDSON P174243, FILTER-MART 010138, FILTER-MART 282120, FILTER-X XH01840, FILTREC D651C10A, FLEETGUARD (CUMMINS) HF7338, HY-PRO HPKL1810CB, HY-PRO HPKL1812CB, JURA FILTRATION SH57388, MAIN FILTER MF0059500, NATIONAL FILTERS 102187859, NA
Filter Media
PAPER
Height
18.75
Micron Rating
10
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-10P-B
- Zoro #
- G722531230
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CIM-TEK 30140, DONALDSON P174243, FILTER-MART 010138, FILTER-MART 282120, FILTER-X XH01840, FILTREC D651C10A, FLEETGUARD (CUMMINS) HF7338, HY-PRO HPKL1810CB, HY-PRO HPKL1812CB, JURA FILTRATION SH57388, MAIN FILTER MF0059500, NATIONAL FILTERS 102187859, NA
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 3.8
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- ID Top
- 1.61
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.