Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059501
- Mfr # PPL9700-18-10P-V
- Zoro # G122541266
product price:Â
$
49.45
/ea
Key Features
Replaces OEM Part
FILTER-MART 282657, FILTER-MART 282676, FILTREC D651C10AV, HY-PRO HPKL1810CV, HY-PRO HPKL1812CV, MAIN FILTER MF0059501, NATIONAL FILTERS 10218500010C2X, NATIONAL FILTERS 102187859V, PARKER 925802, PARKER 926505, PUROLATOR/FACET 9700EAL101F2, SWIFT SF97001
Filter Media
PAPER
Height
18.75
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-10P-V
- Zoro #
- G122541266
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282657, FILTER-MART 282676, FILTREC D651C10AV, HY-PRO HPKL1810CV, HY-PRO HPKL1812CV, MAIN FILTER MF0059501, NATIONAL FILTERS 10218500010C2X, NATIONAL FILTERS 102187859V, PARKER 925802, PARKER 926505, PUROLATOR/FACET 9700EAL101F2, SWIFT SF97001
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Bottom
- 1.61
- ID Top
- 1.61
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 3.8