Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059506
- Mfr # PPL9700-18-1G-V
- Zoro # G822535299
product price:Â
$
72.49
/ea
Key Features
Replaces OEM Part
FILTREC D651G01AV, HY-PRO HPKL181MV, MAIN FILTER MF0059506, SWIFT SF9700181UMV, WIX D96A01GAV
Filter Media
MICROGLASS
Height
18.75
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-1G-V
- Zoro #
- G822535299
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651G01AV, HY-PRO HPKL181MV, MAIN FILTER MF0059506, SWIFT SF9700181UMV, WIX D96A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- OD Top
- 3.8
- ID Bottom
- 1.61
- ID Top
- 1.61
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.