HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059532
- Mfr # PPL9700-27-10P-V
- Zoro # G322515005
product price:Â
$
60.69
/ea
Key Features
Replaces OEM Part
FILTREC D652C10AV, HY-PRO HPKL2710CV, MAIN FILTER MF0059532, PUROLATOR/FACET 9700EAL101F3, WIX D97A10CAV
Filter Media
PAPER
Height
28.08
Micron Rating
10
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-10P-V
- Zoro #
- G322515005
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D652C10AV, HY-PRO HPKL2710CV, MAIN FILTER MF0059532, PUROLATOR/FACET 9700EAL101F3, WIX D97A10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Top
- 1.61
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.