HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059538
- Mfr # PPL9700-27-1G-V
- Zoro # G322535690
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D652G01AV, HYDRALUBE HL9700271UMV, HY-PRO HPKL271MV, MAIN FILTER MF0059538, SWIFT SF9700271UMV, WIX D97A01GAV
Filter Media
MICROGLASS
Height
28.08
Micron Rating
1
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-1G-V
- Zoro #
- G322535690
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D652G01AV, HYDRALUBE HL9700271UMV, HY-PRO HPKL271MV, MAIN FILTER MF0059538, SWIFT SF9700271UMV, WIX D97A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 3.8
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- OD Top
- 3.8
- ID Top
- 1.61
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.