HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059548
- Mfr # PPL9700-27-6GW-B
- Zoro # G422547869
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D652GW06A, MAIN FILTER MF0059548
Filter Media
GLASS/WATER REMOVAL
Height
28.08
Micron Rating
5
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-6GW-B
- Zoro #
- G422547869
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D652GW06A, MAIN FILTER MF0059548
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 5
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.