HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059641
- Mfr # PPR30-6-74SS-V
- Zoro # G822485372
product price:Â
$
76.15
/ea
Key Features
Replaces OEM Part
FILTREC D720T74A, FILTREC D720T74AV, HY-PRO HP170L574WB, HY-PRO HP170L574WV, MAIN FILTER MF0059641, MAIN FILTER MF0059642, PARKER 922626, PARKER G01298, SWIFT SF2262674UW, SWIFT SF2262674UWV, WIX D01B74TAV
Filter Media
304 SS WIRE
Height
5.35
Micron Rating
74
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-6-74SS-V
- Zoro #
- G822485372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.35
Details
- Replaces OEM Part
- FILTREC D720T74A, FILTREC D720T74AV, HY-PRO HP170L574WB, HY-PRO HP170L574WV, MAIN FILTER MF0059641, MAIN FILTER MF0059642, PARKER 922626, PARKER G01298, SWIFT SF2262674UW, SWIFT SF2262674UWV, WIX D01B74TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- ID Top
- 0.99
- OD Bottom
- 2.34
- Collapse Pressure
- 305
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.