Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059644
- Mfr # PPR30-10-3P-V
- Zoro # G022505337
product price:Â
$
50.49
/ea
Key Features
Replaces OEM Part
FILTER-MART 280112, FILTER-X XH01875, FILTRATION GROUP T1315DN2010, FILTREC D721C03A, FILTREC D721C03AV, MAIN FILTER MF0059643, MAIN FILTER MF0059644, PARKER 925836, PUROLATOR/FACET 30P0EAM051F2, PUROLATOR/FACET 30P0EAM051N2
Filter Media
PAPER
Height
9.61
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-10-3P-V
- Zoro #
- G022505337
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280112, FILTER-X XH01875, FILTRATION GROUP T1315DN2010, FILTREC D721C03A, FILTREC D721C03AV, MAIN FILTER MF0059643, MAIN FILTER MF0059644, PARKER 925836, PUROLATOR/FACET 30P0EAM051F2, PUROLATOR/FACET 30P0EAM051N2
- Filter Media
- PAPER
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Top
- 2.36
- Beta Ratio 1
- 2/3/2026
- OD Bottom
- 2.34
- ID Top
- 0.99
Dimensions
- Height
- 9.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.