HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059647
- Mfr # PPR30-10-25P-V
- Zoro # G522472634
product price:Â
$
46.59
/ea
Key Features
Replaces OEM Part
DONALDSON P170072, FILTER-MART 282667, FILTER-X XH01877, FILTREC D721C25A, FILTREC D721C25AV, MAIN FILTER MF0059647, MAIN FILTER MF0059648, PARKER 925834, PARKER G01317, PARKER G01337, PUROLATOR/FACET 30P0EAM251F2, PUROLATOR/FACET 30P0EAM251N2, SCHUPP HY9
Filter Media
PAPER
Height
9.61
Micron Rating
20
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-10-25P-V
- Zoro #
- G522472634
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P170072, FILTER-MART 282667, FILTER-X XH01877, FILTREC D721C25A, FILTREC D721C25AV, MAIN FILTER MF0059647, MAIN FILTER MF0059648, PARKER 925834, PARKER G01317, PARKER G01337, PUROLATOR/FACET 30P0EAM251F2, PUROLATOR/FACET 30P0EAM251N2, SCHUPP HY9
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 2.36
- Collapse Pressure
- 305
- ID Top
- 0.99
- OD Bottom
- 2.34
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 9.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.