HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059718
- Mfr # PPR31-13-3P-V
- Zoro # G722522153
product price:Â
$
74.89
/ea
Key Features
Replaces OEM Part
FILTREC D731C03A, FILTREC D731C03AV, MAIN FILTER MF0059717, MAIN FILTER MF0059718, WIX D04B03CAV
Filter Media
PAPER
Height
12.62
Micron Rating
3
Beta Ratio 1
2/3/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-13-3P-V
- Zoro #
- G722522153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.62
Details
- Replaces OEM Part
- FILTREC D731C03A, FILTREC D731C03AV, MAIN FILTER MF0059717, MAIN FILTER MF0059718, WIX D04B03CAV
- Filter Media
- PAPER
- Micron Rating
- 3
- Beta Ratio 1
- 2/3/2026
- ID Top
- 1.88
- OD Top
- 3.6
- OD Bottom
- 3.6
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.