HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059769
- Mfr # PPR31-16-149SS-V
- Zoro # G722522191
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D732T149A, FILTREC D732T149AV, MAIN FILTER MF0059769, MAIN FILTER MF0059770, WIX D05B149TAV
Filter Media
304 SS WIRE
Height
15.26
Micron Rating
150
OD Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-149SS-V
- Zoro #
- G722522191
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D732T149A, FILTREC D732T149AV, MAIN FILTER MF0059769, MAIN FILTER MF0059770, WIX D05B149TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 3.6
- Collapse Pressure
- 305
- ID Top
- 1.88
- OD Top
- 3.6
Dimensions
- Height
- 15.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.