Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059793
- Mfr # PPL8900-8-10GW-V
- Zoro # G322484752
product price:Â
$
51.49
/ea
Key Features
Replaces OEM Part
FILTREC D610GW10, FILTREC D610GW10V, FILTREC D760GW10A, FILTREC D760GW10AV, MAIN FILTER MF0059307, MAIN FILTER MF0059308, MAIN FILTER MF0059793, MAIN FILTER MF0059794, WIX D06B10GWAV, WIX D84A10GWV
Filter Media
GLASS/WATER REMOVAL
Height
8.1
Micron Rating
10
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-8-10GW-V
- Zoro #
- G322484752
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D610GW10, FILTREC D610GW10V, FILTREC D760GW10A, FILTREC D760GW10AV, MAIN FILTER MF0059307, MAIN FILTER MF0059308, MAIN FILTER MF0059793, MAIN FILTER MF0059794, WIX D06B10GWAV, WIX D84A10GWV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 10
- OD Bottom
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Top
- 3.79
Dimensions
- Height
- 8.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.