HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059823
- Mfr # PFC770-5-6G-V
- Zoro # G722553560
product price:Â
$
53.45
/ea
Key Features
Replaces OEM Part
FILTREC D770G06A, FILTREC D770G06AV, HY-PRO HP290L66MB, HY-PRO HP290L66MV, MAIN FILTER MF0059823, MAIN FILTER MF0059824, PARKER G03770, PARKER G03808, PARKER G04259, PARKER G04263, WIX D08B06GAV
Filter Media
MICROGLASS
Height
5.32
Micron Rating
5
OD Bottom
2.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC770-5-6G-V
- Zoro #
- G722553560
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D770G06A, FILTREC D770G06AV, HY-PRO HP290L66MB, HY-PRO HP290L66MV, MAIN FILTER MF0059823, MAIN FILTER MF0059824, PARKER G03770, PARKER G03808, PARKER G04259, PARKER G04263, WIX D08B06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.64
- Collapse Pressure
- 305
- OD Top
- 2.64
- ID Top
- 1
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 5.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.