Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059833
- Mfr # PFC770-5-20G-HC-V
- Zoro # G522536381
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D770G25B, FILTREC D770G25BV, HY-PRO HP291L620MB, HY-PRO HP291L620MV, MAIN FILTER MF0059833, MAIN FILTER MF0059834, PARKER G04309, PARKER G04313, WIX D08B25GBV
Filter Media
MICROGLASS
Height
5.41
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC770-5-20G-HC-V
- Zoro #
- G522536381
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D770G25B, FILTREC D770G25BV, HY-PRO HP291L620MB, HY-PRO HP291L620MV, MAIN FILTER MF0059833, MAIN FILTER MF0059834, PARKER G04309, PARKER G04313, WIX D08B25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Top
- 2.64
- Beta Ratio 1
- 200/20
- ID Top
- 1
- OD Bottom
- 2.64
Dimensions
- Height
- 5.41
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.