HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059841
- Mfr # PFC770-10-6G-HC-V
- Zoro # G622543173
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D771G06B, FILTREC D771G06BV, HY-PRO HP291L106MB, HY-PRO HP291L106MV, JURA FILTRATION SH51328, MAIN FILTER MF0059841, MAIN FILTER MF0059842, PARKER G04315, PARKER G04319, WIX D09B06GBV
Filter Media
MICROGLASS
Height
9.7
Micron Rating
5
OD Top
2.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC770-10-6G-HC-V
- Zoro #
- G622543173
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.7
Details
- Replaces OEM Part
- FILTREC D771G06B, FILTREC D771G06BV, HY-PRO HP291L106MB, HY-PRO HP291L106MV, JURA FILTRATION SH51328, MAIN FILTER MF0059841, MAIN FILTER MF0059842, PARKER G04315, PARKER G04319, WIX D09B06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.64
- ID Top
- 1
- OD Bottom
- 2.64
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.