Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059851
- Mfr # PPR38-8-3G-V
- Zoro # G122518176
product price:Â
$
92.79
/ea
Key Features
Replaces OEM Part
FILTREC D780G03A, FILTREC D780G03AV, HY-PRO HP390L83MB, HY-PRO HP390L83MV, MAIN FILTER MF0059851, MAIN FILTER MF0059852, PARKER G04274, PARKER G04278, PUROLATOR/FACET 38P0EAM032F1, PUROLATOR/FACET 38P0EAM032N1, WIX D10B03GAV
Filter Media
MICROGLASS
Height
7.87
Micron Rating
3
ID Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-3G-V
- Zoro #
- G122518176
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780G03A, FILTREC D780G03AV, HY-PRO HP390L83MB, HY-PRO HP390L83MV, MAIN FILTER MF0059851, MAIN FILTER MF0059852, PARKER G04274, PARKER G04278, PUROLATOR/FACET 38P0EAM032F1, PUROLATOR/FACET 38P0EAM032N1, WIX D10B03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.77
- OD Bottom
- 3.66
- Collapse Pressure
- 305
- OD Top
- 3.66
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 7.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.