HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059858
- Mfr # PPR38-8-6G-HC-V
- Zoro # G822483736
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D780G06B, FILTREC D780G06BV, HY-PRO HP391L86MB, HY-PRO HP391L86MV, MAIN FILTER MF0059857, MAIN FILTER MF0059858, PARKER G04323, PARKER G04327, PUROLATOR/FACET 38P0EAH064F1, PUROLATOR/FACET 38P0EAH064N1, WIX D10B06GBV
Filter Media
MICROGLASS
Height
7.91
Micron Rating
5
ID Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-6G-HC-V
- Zoro #
- G822483736
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780G06B, FILTREC D780G06BV, HY-PRO HP391L86MB, HY-PRO HP391L86MV, MAIN FILTER MF0059857, MAIN FILTER MF0059858, PARKER G04323, PARKER G04327, PUROLATOR/FACET 38P0EAH064F1, PUROLATOR/FACET 38P0EAH064N1, WIX D10B06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.77
- OD Bottom
- 3.74
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Top
- 3.74
Dimensions
- Height
- 7.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.