Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059870
Mfr # PPR38-13-25G-V
Zoro # G022490510
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781G25A, FILTREC D781G25AV, HY-PRO HP390L1420MB, HY-PRO HP390L1420MV, MAIN FILTER MF0059870, MAIN FILTER MF0306453, PARKER G04285, PARKER G04289, PUROLATOR/FACET 38P0EAM202F2, PUROLATOR/FACET 38P0EAM202N2, PUROLATOR/FACET 38P0EAM252F2, PUROLATOR/
Filter Media
MICROGLASS
Height
12.6
Micron Rating
20
ID Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-13-25G-V
- Zoro #
- G022490510
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D781G25A, FILTREC D781G25AV, HY-PRO HP390L1420MB, HY-PRO HP390L1420MV, MAIN FILTER MF0059870, MAIN FILTER MF0306453, PARKER G04285, PARKER G04289, PUROLATOR/FACET 38P0EAM202F2, PUROLATOR/FACET 38P0EAM202N2, PUROLATOR/FACET 38P0EAM252F2, PUROLATOR/
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.77
- OD Bottom
- 3.66
- OD Top
- 3.66
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20