Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059875
- Mfr # PFC790-9-3G-V
- Zoro # G822551992
product price:Â
$
81.79
/ea
Key Features
Replaces OEM Part
FILTREC D791G03A, FILTREC D791G03AV, HY-PRO HP190L93MB, HY-PRO HP190L93MV, MAIN FILTER MF0059875, MAIN FILTER MF0419168, PARKER G04250, PARKER G04254, WIX D13B03GAV
Filter Media
MICROGLASS
Height
8.66
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC790-9-3G-V
- Zoro #
- G822551992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.66
Details
- Replaces OEM Part
- FILTREC D791G03A, FILTREC D791G03AV, HY-PRO HP190L93MB, HY-PRO HP190L93MV, MAIN FILTER MF0059875, MAIN FILTER MF0419168, PARKER G04250, PARKER G04254, WIX D13B03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.09
- OD Top
- 2.09
- ID Top
- 0.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.