Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0059884
- Mfr # PMH30510-4-3G-HC-V
- Zoro # G622548789
product price:Â
$
44.89
/ea
Key Features
Replaces OEM Part
ARGO V3051013, FILTER-X XH01970, FILTREC D810G03B, FILTREC D810G03BV, HY-PRO HPQ998193MB, HY-PRO HPQ998193MV, MAIN FILTER MF0059884, MAIN FILTER MF0575980, SWIFT SFV051043UM, SWIFT SFV051043UMV, WIX D03A03GBV
Filter Media
MICROGLASS
Height
4.09
Micron Rating
3
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-4-3G-HC-V
- Zoro #
- G622548789
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3051013, FILTER-X XH01970, FILTREC D810G03B, FILTREC D810G03BV, HY-PRO HPQ998193MB, HY-PRO HPQ998193MV, MAIN FILTER MF0059884, MAIN FILTER MF0575980, SWIFT SFV051043UM, SWIFT SFV051043UMV, WIX D03A03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.8
- OD Top
- 1.78
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
Dimensions
- Height
- 4.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.